Skip Content
CAPSCREW D931 10.9 M14-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M14-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.140.0100
  • Mfr. Model # M04100.140.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 7.65 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M14-2 x 100, thread type metric, thread length 34 mm, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Head Height 8.8mm
  • Head Width 21 mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 100mm
  • Min. Thread Length 34mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List