Skip Content
CAPSCREW D931 10.9 M12-1.75X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M12-1.75X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.120.0200
  • Mfr. Model # M04100.120.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 4.14 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M12-1.75 x 200, thread type metric, thread length 36 mm, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 32 - 39
  • Thread Direction Right Hand
  • Head Width 19 mm
  • Head Height 7.5 mm
  • Proof Load 830 N/mm²
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Fastener Length 200mm
  • Min. Thread Length 36mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List