CAPSCREW D931 10.9 M10-1.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 M10-1.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.100.0070
  • Mfr. Model # M04100.100.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.28 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M10-1.5 x 70, thread type metric, thread length 26 mm, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • Head Height 6.4mm
  • Proof Load 120,381 PSI
  • Head Width 17mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Fastener Industry Standards DIN 931
  • Fastener Length 70mm
  • Fastener Finish Blank Steel
  • Min. Thread Length 26mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list