Skip Content
CAPSCREW D931 10.9 M10-1.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M10-1.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.100.0140
  • Mfr. Model # M04100.100.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.2 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M10-1.5 x 140, thread type metric, thread length 32 mm, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Head Height 6.4mm
  • Head Width 17mm
  • Rockwell Hardness C32 - C39
  • Proof Load 120,381 PSI
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 140mm
  • Min. Thread Length 32mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list