Discontinued with Replacement
CAPSCREW D931 10.9 M10-1.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 10.9 M10-1.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.100.0130
  • Mfr. Model # M04100.100.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 M10-1.5X130,25/PK

Web Price : $19.80 / PACKAGE

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M10-1.5 x 130, thread type metric, thread length 32 mm, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Rockwell Hardness C32 - C39
  • Tensile Strength 145,038 PSI
  • Head Width 17mm
  • Head Height 6.4mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Fastener Length 130mm
  • Fastener Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Min. Thread Length 32mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list