CAPSCREW BUTTN I7380 10.9 ZP M6-1X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUTTN I7380 10.9 ZP M6-1X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.060.0008
  • Mfr. Model # M07151.060.0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.56 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Head Type Button
  • Tensile Strength 145,038 PSI
  • Dia./Thread Size M6-1
  • Head Width 4mm
  • Head Height 3.3mm
  • Proof Load 120,381 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 8mm
  • Fastener Industry Standards ISO 7380
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list