Skip Content
CAPSCREW BUTTN I7380 10.9 ZP M6-1X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUTTN I7380 10.9 ZP M6-1X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07151.060.0006
  • Mfr. Model # M07151.060.0006
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Button
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 3.3mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M6-1
  • Head Width 4mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ISO 7380
  • Fastener Length 6mm
  • Rockwell Hardness C32 - C39
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list