Skip Content
CAPSCREW BUTTN I7380 10.9 M8-1.25X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUTTN I7380 10.9 M8-1.25X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.080.0008
  • Mfr. Model # M07150.080.0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Button
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 5mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M8-1.25
  • Head Height 4.4mm
  • Fastener Finish Plain
  • Fastener Length 8mm
  • Screw Industry Standards ISO 7380
  • Screw Grade/Class Class 10.9
  • Rockwell Hardness C32 - C39
  • Thread Style Fully Threaded
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list