Skip Content
CAPSCREW BUTTN I7380 10.9 M6-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUTTN I7380 10.9 M6-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.060.0040
  • Mfr. Model # M07150.060.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 1.76 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Thread Type Metric
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Dia./Thread Size M6-1
  • Proof Load 120,381 PSI
  • Head Height 3.3mm
  • Fastener Finish Plain
  • Screw Industry Standards ISO 7380
  • Screw Grade/Class Class 10.9
  • Fastener Length 40mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list