CAPSCREW BUTTN I7380 10.9 M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUTTN I7380 10.9 M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.060.0030
  • Mfr. Model # M07150.060.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 1.38 lbs

Technical Specs

  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Item Hex Socket Head Cap Screw
  • Head Height 3.3mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M6-1
  • Fastener Finish Plain
  • Fastener Industry Standards ISO 7380
  • Fastener Length 30mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list