Skip Content
CAPSCREW BUTTN I7380 10.9 M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUTTN I7380 10.9 M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.060.0020
  • Mfr. Model # M07150.060.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Head Type Button
  • Thread Direction Right Hand
  • Head Height 3.3mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M6-1
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 7380
  • Fastener Finish Plain
  • Fastener Length 20mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list