!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW BUTTN I7380 10.9 M5-0.8X35

CAPSCREW BUTTN I7380 10.9 M5-0.8X35

APPROVED VENDOR

CAPSCREW BUTTN I7380 10.9 M5-0.8X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW BUTTN I7380 10.9 M5-0.8X35

CAPSCREW BUTTN I7380 10.9 M5-0.8X35

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM07150.050.0035
  • Mfr. Model # M07150.050.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.012 lbs
Suggested Replacement Product
CAPSCW BUTTN I7380 10.9 M5-0.8X35,100/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.36 / PACKAGE of 100

EHC: EHC :

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Width 3mm
  • Tensile Strength 145,038 PSI
  • System of Measurement Metric
  • Thread Type Metric
  • Material Steel
  • Fastener Length 35mm
  • Head Height 2.75mm
  • Rockwell Hardness C32 - C39
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list