Skip Content
CAPSCREW BUTTN I7380 10.9 M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUTTN I7380 10.9 M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.050.0030
  • Mfr. Model # M07150.050.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.99 lbs

Technical Specs

  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 2.75mm
  • Proof Load 120,381 PSI
  • Head Width 3mm
  • Dia./Thread Size M5-0.8
  • Fastener Length 30mm
  • Fastener Finish Plain
  • Screw Industry Standards ISO 7380
  • Screw Grade/Class Class 10.9
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list