Skip Content
CAPSCREW BUTTN I7380 10.9 M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUTTN I7380 10.9 M4-0.7X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.040.0030
  • Mfr. Model # M07150.040.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Button
  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 2.5mm
  • Head Height 2.2mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M4-0.7
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 30mm
  • Screw Industry Standards ISO 7380
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list