Skip Content
CAPSCREW BUTTN I7380 10.9 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUTTN I7380 10.9 M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.040.0012
  • Mfr. Model # M07150.040.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Thread Type Metric
  • Head Height 2.2mm
  • Head Width 2.5mm
  • Dia./Thread Size M4-0.7
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 12mm
  • Screw Industry Standards ISO 7380
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list