Skip Content
CAPSCREW BUTTN I7380 10.9 M16-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUTTN I7380 10.9 M16-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.160.0040
  • Mfr. Model # M07150.160.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 4.22 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Button
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 10mm
  • Head Height 8.8mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Fastener Length 40mm
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 7380
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list