Skip Content
CAPSCREW BUTTN I7380 10.9 M16-2X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUTTN I7380 10.9 M16-2X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07150.160.0035
  • Mfr. Model # M07150.160.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 975
  • Shipping Weight 3.89 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Button
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 8.8mm
  • Proof Load 120,381 PSI
  • Head Width 10mm
  • Dia./Thread Size M16-2.00
  • Screw Industry Standards ISO 7380
  • Screw Grade/Class Class 10.9
  • Fastener Length 35mm
  • Fastener Finish Plain
  • Rockwell Hardness C32 - C39
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List