Discontinued with Replacement
CAPSCREW BUT ST10 ZP UNC 3/8-16X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW BUT ST10 ZP UNC 3/8-16X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07151.037.0050
  • Mfr. Model # U07151.037.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.022 lbs
Suggested Replacement Product
CAPSCREW BUT ST10 Z UNC 3/8-16X1/2,50/PK

Web Price : $23.38 / PACKAGE

Product Details

Carbon steel, zinc plated finish, size 3/8-16 x 1/2, drive type hex, drive size 7/32 in, thread type 16, thread style imperial, thread direction right, head height 0.656 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Size 7/32"
  • Drive Type Hex
  • Thread Length 1/2"
  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Rockwell Hardness C37 - C44
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Height 0.656"
  • Head Dia. 9/16"
  • Min. Tensile Strength 135,000 psi
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Length 1/2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Zinc Plated
  • Screw Head Type Button
  • Material Grade Class 10
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list