Skip Content
CAPSCREW BUT ST10 UNF NO.10X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNF NO.10X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.007.0075
  • Mfr. Model # U07230.007.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.046 lbs

Technical Specs

  • Drive Size 0.050"
  • Thread Direction Right Hand
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 to C44
  • Head Height 0.039"
  • Item Socket Head Cap Screw
  • Length 3/4"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Length 3/4"
  • Head Dia. 5/16"
  • Min. Tensile Strength 135,000 psi
  • Basic Material Carbon Steel
  • Dia./Thread Size #1-72
  • Vented Hole Size Not Vented
  • Thread Dia. #1
  • System of Measurement Inch
  • Material Grade Class 10
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list