CAPSCREW BUT ST10 UNF NO.10-32X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNF NO.10-32X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.019.0200
  • Mfr. Model # U07230.019.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 1.34 lbs

Product Details

Carbon steel, blank steel finish, size #10-32 x 2, drive type hex, drive size 1/8 in, thread type 32, thread style imperial, thread direction right, head height 0.361 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 1/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 2"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Dia. 5/16"
  • Head Height 0.361"
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Length 2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF (Fine)
  • Screw Head Type Button
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list