Skip Content
CAPSCREW BUT ST10 UNF NO.10-32X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNF NO.10-32X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.019.0100
  • Mfr. Model # U07230.019.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.754 lbs

Product Details

Carbon steel, blank steel finish, size #10-32 x 1, drive type hex, drive size 1/8 in, thread type 32, thread style imperial, thread direction right, head height 0.361 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 1/8"
  • Thread Style Imperial
  • Thread Length 1"
  • Thread Direction Right Hand
  • Drive Type Hex
  • Rockwell Hardness C37 - C44
  • Head Dia. 5/16"
  • Min. Tensile Strength 145,000 psi
  • Head Height 0.361"
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-32
  • Length 1"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list