Skip Content
CAPSCREW BUT ST10 UNF NO.10-32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNF NO.10-32X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.019.0025
  • Mfr. Model # U07230.019.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.313 lbs

Product Details

Carbon steel, blank steel finish, size #10-32 x 1/4, drive type hex, drive size 1/8 in, thread type 32, thread style imperial, thread direction right, head height 0.361 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65? - 300? F
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 1/4"
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 5/16"
  • Head Height 1/16"
  • System of Measurement Inch
  • Min. Tensile Strength 145,000 PSI
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Vented Hole Size Not Vented
  • Length 1/4"
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNF
  • Screw Industry Standards ASTM F835, ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list