Skip Content
CAPSCREW BUT ST10 UNF NO.0-80X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNF NO.0-80X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.006.0037
  • Mfr. Model # U07230.006.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 0.035"
  • Thread Style Imperial
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Head Height 0.032"
  • Length 3/8"
  • Item Socket Head Cap Screw
  • Thread Length 3/8"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Head Dia. 9/64"
  • Min. Tensile Strength 135,000 psi
  • Thread Dia. #0
  • Basic Material Carbon Steel
  • Dia./Thread Size #0-80
  • System of Measurement Inch
  • Material Grade Class 10
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list