Skip Content
CAPSCREW BUT ST10 UNF 5/16-24X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNF 5/16-24X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.031.0062
  • Mfr. Model # U07230.031.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 1.61 lbs

Product Details

Carbon steel, blank steel finish, size 5/16-24 x 5/8, drive type hex, drive size 3/16 in, thread type 24, thread style imperial, thread direction right, head height 0.547 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Type Hex
  • Drive Size 3/16"
  • Thread Length 5/8"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Min. Tensile Strength 145,000 psi
  • Head Height 0.547"
  • Thread Dia. 5/16"
  • Head Dia. 7/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-24
  • Length 5/8"
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNF
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list