CAPSCREW BUT ST10 UNF 5/16-24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNF 5/16-24X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.031.0050
  • Mfr. Model # U07230.031.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 1.46 lbs

Product Details

Carbon steel, blank steel finish, size 5/16-24 x 1/2, drive type hex, drive size 3/16 in, thread type 24, thread style imperial, thread direction right, head height 0.547 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -65 Degrees - 300 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 3/16"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1/2"
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 7/16"
  • Head Height 0.547"
  • System of Measurement Inch
  • Min. Tensile Strength 145,000 psi
  • Dia./Thread Size 5/16"-24
  • Thread Dia. 5/16"
  • Length 1/2"
  • Basic Material Carbon Steel
  • Fastener Thread Type UNF (Fine)
  • Material Grade Class 10
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Vented Hole Size Not Vented
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list