Skip Content
CAPSCREW BUT ST10 UNF 3/8-24X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNF 3/8-24X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.037.0075
  • Mfr. Model # U07230.037.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 1.41 lbs

Product Details

Carbon steel, blank steel finish, size 3/8-24 x 3/4, drive type hex, drive size 7/32 in, thread type 24, thread style imperial, thread direction right, head height 0.656 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 7/32"
  • Drive Type Hex
  • Thread Length 3/4"
  • Thread Style Imperial
  • Head Dia. 9/16"
  • Head Height 0.656"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Min. Tensile Strength 135,000 psi
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8-24
  • Length 3/4"
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list