CAPSCREW BUT ST10 UNF 1/4-28X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNF 1/4-28X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.025.0062
  • Mfr. Model # U07230.025.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.99 lbs

Product Details

Carbon steel, blank steel finish, size 1/4-28 x 5/8, drive type hex, drive size 5/32 in, thread type 28, thread style imperial, thread direction right, head height 0.437 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/32"
  • Temp. Range -65 Degrees - 300 Degrees F
  • Thread Length 5/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Height 0.437"
  • Thread Dia. 1/4"
  • Head Dia. 3/8"
  • System of Measurement Inch
  • Min. Tensile Strength 145,000 psi
  • Dia./Thread Size 1/4-28
  • Length 5/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Material Grade Class 10
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list