Discontinued with Replacement
CAPSCREW BUT ST10 UNF 1/4-28X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW BUT ST10 UNF 1/4-28X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07230.025.0050
  • Mfr. Model # U07230.025.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.009 lbs
Suggested Replacement Product
CAPSCREW BUT ST10 UNF 1/4-28X1/2,100/PK

Your Price : NA PACKAGE

Product Details

Carbon steel, blank steel finish, size 1/4-28 x 1/2, drive type hex, drive size 5/32 in, thread type 28, thread style imperial, thread direction right, head height 0.437 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 5/32"
  • Drive Type Hex
  • Thread Length 1/2"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 3/8"
  • Head Height 0.437"
  • Thread Dia. 1/4"
  • Min. Tensile Strength 145,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 1/4-28
  • Length 1/2"
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Vented Hole Size Not Vented
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNF (Fine)
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list