CAPSCREW BUT ST10 UNC NO.8-32X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNC NO.8-32X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.016.0075
  • Mfr. Model # U07150.016.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.01 lbs

Product Details

Carbon steel, blank steel finish, size #8-32 x 3/4, drive type hex, drive size 3/32 in, thread type 32, thread style imperial, thread direction right, head height 0.312 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65? - 300? F
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Thread Length 3/4"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Dia. 5/16"
  • Min. Tensile Strength 145,000 PSI
  • Head Height 5/64"
  • Thread Dia. #8
  • System of Measurement Inch
  • Dia./Thread Size #8-32
  • Vented Hole Size Not Vented
  • Length 3/4"
  • Basic Material Carbon Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Black Oxide
  • Material Grade Class 10
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM F835, ASME B18.3
  • Screw Head Type Button
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list