CAPSCREW BUT ST10 UNC NO.6-32X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNC NO.6-32X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.013.0100
  • Mfr. Model # U07150.013.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 945
  • Shipping Weight 0.355 lbs

Product Details

Carbon steel, blank steel finish, size #6-32 x 1, drive type hex, drive size 5/64 in, thread type 32, thread style imperial, thread direction right, head height 0.262 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 5/64"
  • Drive Type Hex
  • Thread Length 1"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Thread Dia. #6
  • Head Dia. 1/4"
  • Dia./Thread Size 6-32
  • Min. Tensile Strength 135,000 psi
  • Head Height 0.262"
  • System of Measurement Inch
  • Length 1"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list