CAPSCREW BUT ST10 UNC NO.6-32X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNC NO.6-32X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.013.0125
  • Mfr. Model # U07150.013.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.434 lbs

Technical Specs

  • Drive Size 5/64"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Head Height 0.073"
  • Item Socket Head Cap Screw
  • Length 1-1/4"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Thread Length 1-1/4"
  • Head Dia. 1/4"
  • Thread Dia. #6
  • Basic Material Carbon Steel
  • Min. Tensile Strength 145,000 psi
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Dia./Thread Size #6-32
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list