CAPSCREW BUT ST10 UNC NO.5-40X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNC NO.5-40X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.012.0050
  • Mfr. Model # U07150.012.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.172 lbs

Technical Specs

  • Drive Size 5/64"
  • Thread Style Imperial
  • Drive Type Hex
  • Thread Direction Right Hand
  • Head Height 0.066"
  • Rockwell Hardness C37 to C44
  • Length 1/2"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Item Socket Head Cap Screw
  • Thread Length 1/2"
  • Head Dia. 7/32"
  • Thread Dia. #5
  • System of Measurement Inch
  • Min. Tensile Strength 145,000 psi
  • Basic Material Carbon Steel
  • Dia./Thread Size #5-40
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list