Skip Content
CAPSCREW BUT ST10 UNC NO.3-48X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNC NO.3-48X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.009.0075
  • Mfr. Model # U07150.009.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 1/16"
  • Thread Style Imperial
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Head Height 0.052"
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Material Grade Class 10
  • Screw Head Type Button
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Length 3/4"
  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Length 3/4"
  • Head Dia. 3/16"
  • Min. Tensile Strength 135,000 psi
  • Thread Dia. #3
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Dia./Thread Size #3-48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list