CAPSCREW BUT ST10 UNC NO.3-48X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNC NO.3-48X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.009.0025
  • Mfr. Model # U07150.009.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.057 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 1/16"
  • Thread Style Imperial
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Head Height 0.052"
  • Length 1/4"
  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Length 1/4"
  • Head Dia. 3/16"
  • Min. Tensile Strength 145,000 psi
  • System of Measurement Inch
  • Thread Dia. #3
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Dia./Thread Size #3-48
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list