Skip Content
CAPSCREW BUT ST10 UNC NO.2-56X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNC NO.2-56X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.008.0075
  • Mfr. Model # U07150.008.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.104 lbs

Technical Specs

  • Drive Size 0.050"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Head Height 0.046"
  • Item Socket Head Cap Screw
  • Length 3/4"
  • Thread Length 3/4"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Head Dia. 3/16"
  • Thread Dia. #2
  • Min. Tensile Strength 135,000 psi
  • System of Measurement Inch
  • Material Grade Class 10
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size #2-56
  • Fastener Thread Type UNC
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list