Skip Content
CAPSCREW BUT ST10 UNC NO.2-56X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNC NO.2-56X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.008.0018
  • Mfr. Model # U07150.008.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Technical Specs

  • Drive Type Hex
  • Thread Style Imperial
  • Drive Size 0.050"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C44
  • Head Height 0.046"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Item Socket Head Cap Screw
  • Length 3/16"
  • Thread Length 3/16"
  • Head Dia. 3/16"
  • Min. Tensile Strength 145,000 psi
  • Thread Dia. #2
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Dia./Thread Size #2-56
  • Fastener Thread Type UNC
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list