Skip Content
CAPSCREW BUT ST10 UNC NO.2-56X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNC NO.2-56X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.008.0012
  • Mfr. Model # U07150.008.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.029 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 0.050"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C44
  • Thread Style Imperial
  • Head Height 0.046"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Length 1/8"
  • Item Socket Head Cap Screw
  • Thread Length 1/8"
  • Thread Dia. #2
  • Head Dia. 3/16"
  • System of Measurement Inch
  • Min. Tensile Strength 145,000 psi
  • Basic Material Carbon Steel
  • Dia./Thread Size #2-56
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Fastener Thread Type UNC
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list