Skip Content
CAPSCREW BUT ST10 UNC NO.10X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNC NO.10X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.007.0050
  • Mfr. Model # U07150.007.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.049 lbs

Technical Specs

  • Drive Size 0.050"
  • Thread Style Imperial
  • Drive Type Hex
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Head Height 0.039"
  • Length 1/2"
  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Length 1/2"
  • Head Dia. 5/16"
  • Min. Tensile Strength 135,000 psi
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Thread Dia. #1
  • Dia./Thread Size #1-64
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Button
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list