Discontinued with Replacement
CAPSCREW BUT ST10 UNC NO.10-24X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW BUT ST10 UNC NO.10-24X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.019.0087
  • Mfr. Model # U07150.019.0087
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.007 lbs
Suggested Replacement Product
CAPSCREW BUT ST10 UN NO.10-24X7/8,100/PK

Your Price : NA PACKAGE

Product Details

Carbon steel, blank steel finish, size #10-24 x 7/8, drive type hex, drive size 1/8 in, thread type 24, thread style imperial, thread direction right, head height 0.361 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 1/8"
  • Drive Type Hex
  • Thread Length 7/8"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Height 0.361"
  • Head Dia. 5/16"
  • Min. Tensile Strength 145,000 psi
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-24
  • Length 7/8"
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list