Discontinued with Replacement
CAPSCREW BUT ST10 UNC 3/8-16X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW BUT ST10 UNC 3/8-16X2.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.037.0225
  • Mfr. Model # U07150.037.0225
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.066 lbs
Suggested Replacement Product
CAPSCREW BUT ST10 UNC 3/8-16X2.1/4,25/PK

Web Price : $10.97 / PACKAGE

Product Details

Carbon steel, blank steel finish, size 3/8-16 x 2-1/4, drive type hex, drive size 7/32 in, thread type 16, thread style imperial, thread direction right, head height 0.656 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 7/32"
  • Thread Length 2-1/4"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Height 0.656"
  • Head Dia. 9/16"
  • Min. Tensile Strength 135,000 psi
  • Dia./Thread Size 3/8"-16
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Length 2-1/4"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list