CAPSCREW BUT ST10 UNC 3/8-16X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNC 3/8-16X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.037.0125
  • Mfr. Model # U07150.037.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 2.07 lbs

Product Details

Carbon steel, blank steel finish, size 3/8-16 x 1-1/4, drive type hex, drive size 7/32 in, thread type 16, thread style imperial, thread direction right, head height 0.656 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 7/32"
  • Drive Type Hex
  • Thread Length 1-1/4"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Dia. 9/16"
  • Head Height 0.656"
  • Min. Tensile Strength 145,000 psi
  • Dia./Thread Size 3/8"-16
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Length 1-1/4"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list