Skip Content
CAPSCREW BUT ST10 UNC 1/4-20X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNC 1/4-20X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.025.0200
  • Mfr. Model # U07150.025.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 1.23 lbs

Product Details

Carbon steel, blank steel finish, size 1/4-20 x 2, drive type hex, drive size 5/32 in, thread type 20, thread style imperial, thread direction right, head height 0.437 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65? - 300? F
  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Thread Length 1"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Height 1/4"
  • Min. Tensile Strength 145,000 PSI
  • Thread Dia. 1/4"
  • Head Dia. 3/8"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Vented Hole Size Not Vented
  • Length 2"
  • Basic Material Carbon Steel
  • Fastener Finish Black Oxide
  • Material Grade Class 10
  • Screw Industry Standards ASTM F835, ASME B18.3
  • Screw Head Type Button
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list