Skip Content
CAPSCREW BUT ST10 UNC 1/2-13X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT ST10 UNC 1/2-13X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.050.0075
  • Mfr. Model # U07150.050.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.575 lbs

Product Details

Carbon steel, blank steel finish, size 1/2-13 x 3/4, drive type hex, drive size 5/16 in, thread type 13, thread style imperial, thread direction right, head height 0.875 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Drive Size 5/16"
  • Thread Style Imperial
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Height 0.875"
  • Head Dia. 3/4"
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 1/2"-13
  • Length 3/4"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 10
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list