CAPSCREW BUT ST10 UNC 1/2-13X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT ST10 UNC 1/2-13X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07150.050.0175
  • Mfr. Model # U07150.050.0175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 946
  • Shipping Weight 1.041 lbs

Product Details

Carbon steel, blank steel finish, size 1/2-13 x 1-3/4, drive type hex, drive size 5/16 in, thread type 13, thread style imperial, thread direction right, head height 0.875 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/16"
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Type Hex
  • Thread Length 1-3/4"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C44
  • Head Dia. 3/4"
  • Thread Direction Right Hand
  • Head Height 0.875"
  • Thread Dia. 1/2"
  • Min. Tensile Strength 145,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Length 1-3/4"
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list