CAPSCREW BUT SS304 UNF NO.10-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT SS304 UNF NO.10-32X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51130.019.0037
  • Mfr. Model # U51130.019.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.397 lbs

Product Details

Stainless steel, size #10-32 x 3/8, drive type hex, drive size 1/8 in, thread type UNF, thread style imperial, thread direction right, head height 0.101 in, head dia. 0.656 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Thread Length 3/8"
  • Thread Style Fully Threaded
  • Head Dia. 5/16"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Height 1/16"
  • Min. Tensile Strength 100,000 psi
  • System of Measurement Inch
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Vented Hole Size Not Vented
  • Length 3/8"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASTM F879, ASME B18.3
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list