Skip Content
CAPSCREW BUT SS304 UNF NO.10-32X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT SS304 UNF NO.10-32X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51130.019.0050
  • Mfr. Model # U51130.019.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.476 lbs

Product Details

Stainless steel, size #10-32 x 1/2, drive type hex, drive size 1/8 in, thread type UNF, thread style imperial, thread direction right, head height 0.101 in, head dia. 0.656 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 1/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1/2"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Height 0.101"
  • Head Dia. 0.656"
  • Min. Tensile Strength 100,000 psi
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-32
  • Length 1/2"
  • Basic Material Stainless Steel
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list