CAPSCREW BUT SS304 UNF NO.1-72X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT SS304 UNF NO.1-72X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51130.007.0012
  • Mfr. Model # U51130.007.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.02 lbs

Technical Specs

  • Drive Size 3/64"
  • Thread Style Imperial
  • Drive Type Hex
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.039"
  • Item Socket Head Cap Screw
  • Length 1/8"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Thread Length 1/8"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size #1-72
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #1
  • Head Dia. 1/8"
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list