Skip Content
CAPSCREW BUT SS304 UNF NO.0-80X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT SS304 UNF NO.0-80X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51130.006.0037
  • Mfr. Model # U51130.006.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.022 lbs

Technical Specs

  • Drive Size 1/32"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.032"
  • Length 3/8"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Thread Length 3/8"
  • Head Dia. 9/64"
  • Thread Dia. #0
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Dia./Thread Size #0-80
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list