Skip Content
CAPSCREW BUT SS304 UNF 1/4-28X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT SS304 UNF 1/4-28X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51130.025.0200
  • Mfr. Model # U51130.025.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 1.225 lbs

Technical Specs

  • Drive Size 5/32"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.132"
  • Length 2"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Thread Length 2"
  • Head Dia. 3/8"
  • System of Measurement Inch
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 1/4"
  • Vented Hole Size Not Vented
  • Dia./Thread Size 1/4"-28
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade 304
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list