Discontinued with Replacement
CAPSCREW BUT SS304 UNC NO.8-32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW BUT SS304 UNC NO.8-32X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.016.0087
  • Mfr. Model # U51030.016.0087
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.005 lbs
Suggested Replacement Product
CAPSCREW BUT SS304 UN NO.8-32X7/8,100/PK

Your Price: NA

Product Details

Stainless steel, size #8-32 x 7/8, drive type hex, drive size 3/32 in, thread type UNC, thread style imperial, thread direction right, head height 0.087 in, head dia. 0.312 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/32"
  • Temp. Range 250 Degrees F
  • Drive Type Hex
  • Thread Length 7/8"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.312"
  • Head Height 0.087"
  • Min. Tensile Strength 100,000 psi
  • Thread Dia. #8
  • Dia./Thread Size #8-32
  • System of Measurement Inch
  • Length 7/8"
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade 304
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list